Shop LAWN & GARDEN
Create Account
874251-1001 5/8IN X 25FT FLEXOGENHOSE SUPER DUTY GRAY
- Mfr # 874251-1003
- Zoro # G124981961
product price:
$
23.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 874251-1003
- Zoro #
- G124981961
- UPC #
- 034411742518
- Country of Origin
- Unknown
Description
874251‐1001 5/8" x 25 ft Flexogen Super Duty Gray Hose The 874251‐1001 Flexogen Super Duty Hose is a premium-grade watering solution designed for maximum durability, flexibility, and reliable performance in demanding environments. With a 5/8-inch diameter and a convenient 25-foot length, this hose is ideal for close-range watering tasks where strength, control, and ease of handling are essential. Engineered with advanced Flexogen technology, this hose offers superior flexibility without compromising toughness. It remains easy to maneuver and coil while resisting kinks that can interrupt water flow. The super duty construction ensures long-lasting performance, making it suitable for frequent use in both residential and professional settings. Built with heavy-duty materials, the hose is designed to withstand abrasion, weather exposure, and high-pressure use. Its rugged gray exterior provides an industrial-grade appearance while helping conceal dirt and wear from regular use. The reinforced design maintains consistent water delivery, ensuring dependable operation across a variety of applications. Key Features • 5/8-inch diameter delivers strong, steady water flow • 25-foot length ideal for short-range, controlled watering tasks • Flexogen construction enhances flexibility and handling • Super duty design built for heavy use and long-term durability • Kink-resistant performance helps maintain uninterrupted water flow • Reinforced outer layer resists abrasion and tough conditions • Flexible material allows easy coiling and storage • Heavy-duty build suitable for residential and commercial applications • Standard fittings ensure secure, universal compatibility • Gray exterior finish provides a durable, professional look Specifications • Model: 874251‐1001 • Hose Diameter: 5/8 inch • Length: 25 feet • Construction Type: Flexogen Super Duty hose • Material: Reinforced industrial-grade flexible hose construction • Fittings: Standard garden hose thread connections • Color/Finish: Gray • Use: Residential, commercial, and light industrial outdoor applications Applications • Garden and lawn watering in smaller areas • Washing vehicles, equipment, and outdoor surfaces • Contractor and jobsite use requiring durable hose performance • Patio and plant maintenance • Short-distance connections for water supply or cleaning tasks • General-purpose outdoor water use in residential or commercial settings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.