
Manual, Hydraulic, Door Closer, Extra Heavy Duty Interior and Exterior, Polished Chrome
Mfr # LH8016-US26
Zoro # G409762971
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Extra Heavy Duty
Closer Type
Non Hold Open
Color
Polished Chrome
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LH8016-US26
Zoro #
G409762971
UPC #
-
Country of Origin
China
Dimensions
Housing Height
3-1/2 in (89mm)
Housing Length
12-1/4 inch (311mm)
Interior Door Width
60 in.
Exterior Door Width
48 in.
Details
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb; Tri-Packed
Closer Performance
Extra Heavy Duty
Closer Type
Non Hold Open
Color
Polished Chrome
Finish
Polished Chrome - US26 (625)
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2-1/4 in (57mm)
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
Standards
ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1
Arm Type
Non-Hold Open
Description
ANSI/BHMA Grade 1, Cast Iron, UL & ADA Compliant, by Lawrence Hardware LH8016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.