Tensabarrier Magnetic Retractable Belt Barrier, Black Case W/13' Yellow inCleaningin Belt

  • Mfr # 896-M-33-MAX-YC-D

  • Zoro # G408435043


product price:  $211.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
896-M-33-MAX-YC-D
Zoro #
G408435043
UPC #
-
Country of Origin
United States

Description

Tensator's 896 heavy duty wall mount unit is the perfect solution when you want a permanent and durable retractable barrier without taking up any floor space. Available in steel and powder coated finishes, the 896 heavy duty wall mount unit is available with 7.5' and 13' retractable webbing. Robust and long-lasting, the 896 heavy duty wall mount unit is well suited to environments such as warehouses, construction sites, and factories, where it will be able to withstand any daily wear and tear. specifications weight: 2 lbs shipping weight finish: steel and powder coated belt length: 7.5' or 13' belt width: 2'' mounting options: standard, removable semi permanent, magnetic, clamp mount and warehouse rack mount. features available in stainless steel, polished chrome and powder coated finishes compatible with standard or glass mounted options originally patented tensator centrifugal braking system available tape ends for user specified applications: standard, panic break, magnetic, wire clip, one way loop and soft tape end 7.5' and 13' webbing options benefits ideal for industrial environments great value, robust and long-lasting powder coated finish allows for 896 heavy duty wall mount unit to be a range of colors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products