Zoro Homepage

Mop Handle, 60in Length, Blue

  • Mfr # 50360

  • Zoro # G815960572


product price: $15.45
/ea

Key Features

Handle Length
60 in
Color
Blue
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50360
Zoro #
G815960572
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
60 in

Details

Color
Blue
Item
Threaded Mop and Broom Handles
Handle Material
Fiberglass

Description

Heavy-duty fiberglass screw type handle for use with screw type cotton mops. Fitted with a patented Williams Furrule, tested to provide long term use without any rust. Fiberglass handles protected with a polyester veil that prevents fibers from working to the surface and a vinyl hand grip. Screw-type mop head screws directly into handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.