Heater Accessory
- Mfr # 500-30052
- Zoro # G723437371
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 ft
Color
White
Includes
Clamp
Ducting Type
Ducting
Compatible with Product Type
Ductable Indirect-Fired Portable Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500-30052
- Zoro #
- G723437371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 ft
- Overall Diameter
- 12 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Color
- White
- Includes
- Clamp
- Ducting Type
- Ducting
- Compatible with Product Type
- Ductable Indirect-Fired Portable Heater
- Item
- Heater Accessory
- Wire Color
- White
Description
Compatible with Product Type Ductable Indirect-Fired Portable Heater, Overall Length 25 ft, Overall Diameter 12 in, Includes Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.