Heater
- Mfr # Foreman 750 Oil 2.0 LINK(TM) Capable
- Zoro # G923437065
product price:Â
$
17,971.99
/ea
Key Features
Fuel Type
#1 Diesel, #2 Diesel
Overall Depth
84 1/2 in
Amperage
3.53 A
Thermostat Included
Thermostat Included
Fuel Consumption
5.4 gph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Foreman 750 Oil 2.0 LINK(TM) Capable
- Zoro #
- G923437065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 84 1/2 in
- Overall Width
- 33 1/4 in
- Overall Height
- 52 1/2 in
- Duct Diameter
- 12 in
Details
- Fuel Type
- #1 Diesel, #2 Diesel
- Amperage
- 3.53 A
- Thermostat Included
- Thermostat Included
- Fuel Consumption
- 5.4 gph
- Number of Heat Settings
- 1
- Frequency
- 60 Hz
- Product Type
- Portable Gas Convection Heater
- Item
- Heater
- Heating Capacity Output
- 750,000 BtuH
- Thermostat Type
- Remote-Controlled
- Firing Type
- Direct-Fired
- Air Flow
- 3,365 cfm
- Heater Style
- Ductable
- Control Type
- Thermostat
- Portability
- Wheeled
- Finish
- Powder Coated
- Tank Capacity
- 60 gal
- Standards
- CSA B140.8-1967(R2015), UL 733-2019
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.