Shop L.B. WHITE
See all product information
Create Account
Heater Accessory
- Mfr # 500-30053
- Zoro # G523434983
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Compatible with Product Type
Direct-Fired Portable Heater
Ducting Type
Ducting
Overall Diameter
20 in
Overall Length
25 ft
Compatible Brand
L.B. White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500-30053
- Zoro #
- G523434983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 20 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Compatible with Product Type
- Direct-Fired Portable Heater
- Ducting Type
- Ducting
- Item
- Heater Accessory
- Compatible Brand
- L.B. White
Description
Compatible with Product Type Direct-Fired Portable Heater, Overall Length 25 ft, Overall Diameter 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.