Shop L.B. WHITE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heater
- Mfr # Journeyman 360 Oil
- Zoro # G323429950
product price:Â
$
7,804.99
/ea
Key Features
Overall Depth
71 3/4 in
Duct Diameter
12 in (Two Duct); 16 in (One Duct)
Overall Height
50 1/2 in
Finish
Powder Coated
Manufacturers Warranty Length
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Journeyman 360 Oil
- Zoro #
- G323429950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 71 3/4 in
- Duct Diameter
- 12 in (Two Duct); 16 in (One Duct)
- Overall Height
- 50 1/2 in
- Manufacturers Warranty Length
- 2 yr
- Overall Width
- 33 1/2 in
Details
- Item
- Heater
- Finish
- Powder Coated
- Firing Type
- Indirect-Fired
- Fuel Consumption
- 2.6 gph
- Amperage
- 8 A
- Heating Capacity Output
- 360,000 BtuH
- Product Type
- Portable Gas Convection Heater
- Frequency
- 60 Hz
- Fuel Type
- Diesel
- Air Flow
- 2,000 cfm
- Number of Heat Settings
- 1
- Standards
- CSA B140.8-1967(R2015), UL 733-2019
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.