Vibration Absorber, 8 1/4 in L, 650 psi
- Mfr # VAB3SS
- Zoro # G1774692
product price:Â
$
39.59
/ea
Key Features
Connection Size (In.)
3/8 in
Max. Working Pressure (PSI)
650 psi
Connection Material
Copper
Agency Compliance
UL Listed (SA11882)
Application
All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAB3SS
- Zoro #
- G1774692
- UPC #
- -
- Country of Origin
- China
- Item
- Vibration Absorber
- Max. Working Pressure (PSI)
- 650 psi
- Connection Material
- Copper
- Agency Compliance
- UL Listed (SA11882)
- Application
- All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
- Tubing Material
- Stainless Steel
- Function
- To Minimize The Potential Damaging Effects of Vibration
- Flexible Hose I.D. (In.)
- 3/8 in
- Braid Material
- Stainless Steel
- Burst Pressure (PSI)
- 2,625 psi
- Type
- Sweat Connection
- Actual O.D. (In.)
- 1/2 in
- Standards
- UL Listed
- Burst Pressure
- 2,625 psi
- Product Type
- Vibration Absorber
- Working Pressure - Maximum
- 650 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Connection Type
- Sweat Connection
Dimensions
- Connection Size (In.)
- 3/8 in
- Overall Length (In.)
- 8 1/4 in
- Connection Size
- 3/8 in
- Outside Diameter
- 1/2 in
- Inside Diameter
- 0.38 in
- Overall Length
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Description
Vibration Absorber, Sweat Connection, Overall Length 8 1/4 In, Flexible Hose I D 3/8 In, Stainless Steel Tubing Material, Actual O D 1/2 In, Copper Connection Material, Connection Size 3/8, Max. Working Pressure 650 PSI, Resistant To Shock And Vibration Perpendicular to the Direction of Installation, Stainless Steel Braid Material, To Minimize The Potential Damaging Effects of Vibration, UL Listed (SA11882)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.