Shop L.B. WHITE
See all product information
Create Account
Heater
- Mfr # Sun Blast SR 125
- Zoro # G023437132
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Heating Capacity Output
125,000 BtuH
Overall Depth
16 in
Features
Built to Last, Hose and Regulator Included, Lightweight Design at less than 36 lb, No Electricity Required
Standards
ANSI Z83.7:23, CSA 2.14:23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Sun Blast SR 125
- Zoro #
- G023437132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 16 in
- Overall Depth
- 16 in
- Overall Height
- 33 in
- Fits Chest Size
- Built to Last, Hose and Regulator Included, Lightweight Design at less than 36 lb, No Electricity Required
Details
- Heating Capacity Output
- 125,000 BtuH
- Features
- Built to Last, Hose and Regulator Included, Lightweight Design at less than 36 lb, No Electricity Required
- Standards
- ANSI Z83.7:23, CSA 2.14:23
- Firing Type
- Direct-Fired
- Fuel Type
- LP Gas
- Fuel Consumption
- 5.8 lb/hr
- Item
- Heater
- Product Type
- Portable Gas Convection Heater
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.