Shop L.B. WHITE
See all product information
Create Account
Heater
- Mfr # Tradesman K125
- Zoro # G723431089
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Firing Type
Direct-Fired
Portability
Wheeled
Number of Heat Settings
1
Thermostat Included
Thermostat Included
Overall Width
21 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Tradesman K125
- Zoro #
- G723431089
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Firing Type
- Direct-Fired
- Portability
- Wheeled
- Number of Heat Settings
- 1
- Thermostat Included
- Thermostat Included
- Item
- Heater
- Heating Capacity Output
- 125,000 BtuH
- Fuel Type
- Kerosene
- Built-In Air Pressure Gauge Included
- Yes
- Product Type
- Portable Gas Convection Heater
- On/Off Switch Included
- Yes
- Standards
- U.S./CA Certified
- Amperage
- 2.5 A
- Fuel Consumption
- 0.95 gph
- Tank Capacity
- 10 gal
- Air Flow
- 520 cfm
Dimensions
- Overall Width
- 21 1/2 in
- Overall Height
- 24 3/5 in
- Overall Depth
- 36 1/10 in
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.