Heater
- Mfr # Tradesman K400
- Zoro # G123435175
product price:Â
$
3,652.99
/ea
Key Features
Number of Heat Settings
1
Firing Type
Direct-Fired
Overall Height
32 4/5 in
Portability
Wheeled
Overall Width
31 2/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Tradesman K400
- Zoro #
- G123435175
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 32 4/5 in
- Overall Width
- 31 2/5 in
- Overall Depth
- 52 1/2 in
Details
- Number of Heat Settings
- 1
- Firing Type
- Direct-Fired
- Portability
- Wheeled
- Item
- Heater
- Fuel Type
- Kerosene
- On/Off Switch Included
- Yes
- Product Type
- Portable Gas Convection Heater
- Air Flow
- 1,400 cfm
- Fuel Consumption
- 3 gph
- Standards
- U.S./CA Certified
- Tank Capacity
- 29 gal
- Amperage
- 4.4 A
- Heating Capacity Output
- 400,000 BtuH
- Built-In Air Pressure Gauge Included
- Yes
- Thermostat Included
- Thermostat Included
Description
Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.