Zoro Homepage

1260 Series Surface Mounted Closers

  • Mfr # 1260-3077/PA 695

  • Zoro # G010070809


product price: $96.19
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Includes
Door Closer Arms
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-3077/PA 695
Zoro #
G010070809
UPC #
197163303588
Country of Origin
United States

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Includes
Door Closer Arms
Door Handing
Non-Handed
For Use With
1260 Series Surface Mounted Closers

Description

The LCN 1260 Series is a light to medium duty Grade 1 cast iron closer designed to fit into the most common commercial footprint. The 1260 is adjustable from spring sizes 1 to 5 and offers a complete line of regular and extra duty arms. The 1260 features a full compliment bearing, 1-3/8 In. diameter piston and a 5/8 In. diameter single heat treated pinion journal. The non-handed design along with the peel-n-stick template with a 3/4 In. x 9-1/16 In. mounting hole pattern make for an easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.