1260 Series Surface Mounted Closers
Mfr # 1261-REG 689 SLIM
Zoro # G310071025
product price: $241.99
/eaKey Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
For Use With
1260 Series Surface Mounted Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-REG 689 SLIM
Zoro #
G310071025
UPC #
197163303816
Country of Origin
United States
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
For Use With
1260 Series Surface Mounted Closers
Includes
Surface Closers
Description
The LCN 1260 Series is a light to medium duty Grade 1 cast iron closer designed to fit into the most common commercial footprint. The 1260 is adjustable from spring sizes 1 to 5 and offers a complete line of regular and extra duty arms. The 1260 features a full compliment bearing, 1-3/8 In. diameter piston and a 5/8 In. diameter single heat treated pinion journal. The non-handed design along with the peel-n-stick template with a 3/4 In. x 9-1/16 In. mounting hole pattern make for an easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.