Shop LCN
See all product information
Create Account
1450-SCUSH BLACK Surface Closers
- Mfr # 1450-SCUSH 693
- Zoro # G710056400
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Material
Varies
Includes
Surface Closers
Door Handing
Non-Handed
Fire Rated
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450-SCUSH 693
- Zoro #
- G710056400
- UPC #
- 197163190560
- Country of Origin
- United States
Details
- Color
- Black Painted
- Material
- Varies
- Includes
- Surface Closers
- Door Handing
- Non-Handed
- Fire Rated
- Variable
- For Use With
- 1450 Series Surface Mounted Closers
Description
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Double Lever Arm, Soffit Spring Stop, Non-Handed, Slim Plastic Cover, Black Painted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.