Shop LCN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1450 Series Surface Mounted Closers
- Mfr # 1450-SHCUSH 689
- Zoro # G410071147
product price:Â
$
397.99
/ea
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Includes
Surface Closers
Door Handing
LH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1450-SHCUSH 689
- Zoro #
- G410071147
- UPC #
- 197163303328
- Country of Origin
- United States
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Material
- Varies
- Includes
- Surface Closers
- Door Handing
- LH
- For Use With
- 1450 Series Surface Mounted Closers
Description
The LCN Cast Aluminum Series closers were specially designed to deliver consistent, dependable, long lasting performance while offering high quality, effective solutions. This series of closers features a cast aluminum body, full compliment bearing, peel-n-stick templates and are offered in six standard finishes, as well as custom colors. The 1450 Series Medium Duty Closer is designed for frequent use and low abusive traffic areas, ideal for aluminum storefronts and interior offices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.