Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lcn 1450T-STD AL SRT Surface Closers 1450T-STD 689 SRT

1450T-STD AL SRT Surface Closers (Discontinued)

  • Mfr # 1450T-STD 689 SRT
  • Zoro # G910056477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450T-STD 689 SRT
Zoro #
G910056477
UPC #
197163190683
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Slide Track Arm Standard, Non-Handed, Slim Plastic Cover, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.