Zoro Homepage

1461-HEDA RH AL Surface Closers

  • Mfr # 1461-HEDA RH 689

  • Zoro # G010057732


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-HEDA RH 689
Zoro #
G010057732
UPC #
197163189540
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
For Use With
1460 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
RH

Description

Grade 1 Parallel Arm Surface Closer, Push Side, Double Lever Arm Heavy Duty Hold Open, Hold Open, Slim Plastic Cover, 110 Deg. Swing, Extra Duty Arm, Aluminum Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.