4000T Series Surface Mounted Closers
- Mfr # 4003T-STD 695
- Zoro # G110053375
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Application
Surface Closers
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4003T-STD 695
- Zoro #
- G110053375
- UPC #
- 197163215300
- Country of Origin
- Mexico
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- Material
- Varies
- Application
- Surface Closers
- Includes
- Surface Closers
- For Use With
- 4000T Series Surface Mounted Closers
- Door Handing
- Non-Handed
Description
Standard Track Arm Wall Pocket Door Closer, Dark Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.