Zoro Homepage

4031-Rw/PA US26D Surface Closers

  • Mfr # 4031-RW/PA 652

  • Zoro # G810056249


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Material
Brass or Bronze
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
4030 Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031-RW/PA 652
Zoro #
G810056249
UPC #
197163190744
Country of Origin
United States

Details

Color
Satin Chrome
Material
Brass or Bronze
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
4030 Series Surface Mounted Closers
Fire Rated
No

Description

Regular Arm w/62PA Shoe Door Closer, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.