4040XP Series Surface Mounted Closers
Mfr # 4040XP-3077/PA 693
Zoro # G010071189
product price: $129.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Color
Black Painted
Finish
Black Painted
Material
Varies
Application
For 4040XP Series Door Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-3077/PA 693
Zoro #
G010071189
UPC #
197163303700
Country of Origin
United States
Details
Color
Black Painted
Finish
Black Painted
Material
Varies
Application
For 4040XP Series Door Closers
Door Handing
Non-Handed
For Use With
4040XP Series Surface Mounted Closers
Includes
Door Closer Arms
Description
LCN's most durable and flexible heavy duty closer designed for institutional and other demanding high traffic applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.