Shop LCN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4050 Series Surface Mounted Closers
- Mfr # 4050A-HW/PA 695
- Zoro # G810070931
product price:Â
$
518.99
/ea
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Door Handing
Non-Handed
For Use With
4050 Series Surface Mounted Closers
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050A-HW/PA 695
- Zoro #
- G810070931
- UPC #
- 197163303724
- Country of Origin
- United States
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- Door Handing
- Non-Handed
- For Use With
- 4050 Series Surface Mounted Closers
- Includes
- Surface Closers
Description
The LCN Cast Aluminum Series closers were specially designed to deliver consistent, dependable, long lasting performance while offering high quality, effective solutions. This series of closers features a cast aluminum body, full compliment bearing, peel-n-stick templates and are offered in six standard finishes, as well as custom colors. The 4050 Heavy Duty Closer is designed for high frequency and highly abusive traffic areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.