Shop LCN
See all product information
Create Account
4050A Series Grade 1 Hold Open Extra Duty Arm, 180 Degree Swing, Right-Handed, Aluminum Painted Fin
- Mfr # 4050A-3049EDA RH 689
- Zoro # G816469326
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4,050
Color
Aluminum
Finish
Aluminum
Material
VARIES
Closer Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4050A-3049EDA RH 689
- Zoro #
- G816469326
- UPC #
- 197163367887
- Country of Origin
- Japan
Details
- Item
- Door Closer Parts
- Closer Series
- 4,050
- Color
- Aluminum
- Finish
- Aluminum
- Material
- VARIES
- Closer Type
- Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.