
4111-EDA RH US3 Surface Closers
Mfr # 4111-EDA RH 632
Zoro # G510056426
product price: $988.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-EDA RH 632
Zoro #
G510056426
UPC #
197163189007
Country of Origin
United States
Details
Color
Bright Brass
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Door Handing
Right-Handed
Description
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Plastic Cover, Bright Brass Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.