
4111-SCUSH LH BRASS Surface Closers
Mfr # 4111-SCUSH LH 696
Zoro # G710057629
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass Painted
Door Handing
Left-Handed
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-SCUSH LH 696
Zoro #
G710057629
UPC #
197163188475
Country of Origin
United States
Details
Color
Satin Brass Painted
Door Handing
Left-Handed
For Use With
4110 Series Surface Mounted Closers
Includes
Surface Closers
Description
Grade 1 Surface Door Closer, Spring Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Deg. Swing, Size 1 to 5, Full Plastic Cover, Satin Brass Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.