Aluminum Arm 40303049SCNSLH, Aluminum, Cast Iron, Left Hand, Spring Arm Type 4030 Series
Mfr # 40303049SCNSAL
Zoro # G8221877
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40303049SCNSAL
Zoro #
G8221877
UPC #
-
Country of Origin
United States
Details
Item
Aluminum Arm 40303049SCNSLH
Closer Series
4030 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Spring
Accessory Type
Cush Arm
Description
Aluminum Arm 40303049SCNSLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.