Aluminum Closer 4011TLH
- Mfr # 4011TSTDALLH
- Zoro # G8209803
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Closer Performance
Heavy Duty
Finish
Aluminum
Hand Orientation
Left Hand
Material
Aluminum
Includes
Thru Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011TSTDALLH
- Zoro #
- G8209803
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Closer 4011TLH
- Closer Performance
- Heavy Duty
- Finish
- Aluminum
- Hand Orientation
- Left Hand
- Material
- Aluminum
- Includes
- Thru Bolts
- Arm Type
- Pull Side
Description
Aluminum Closer 4011TLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.