Shop LCN
See all product information
Create Account
Arm, Aluminum, 2210 Series, Right Hand, Standard Security Arm Type
- Mfr # 22103077TALRH
- Zoro # G4853565
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Closer Series
2210 Series
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22103077TALRH
- Zoro #
- G4853565
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm
- Closer Series
- 2210 Series
- Finish
- Aluminum
- Color
- Aluminum
- Material
- Cast Iron
- Hand Orientation
- Right Hand
- For Use With
- High Security Track Roller
- Arm Type
- Standard Security
- Interior/Exterior
- Interior and Exterior
- Accessory Type
- Standard Arm
- For Use with Closer Series
- 2210
- Standards
- Grade 1 - ANSI A156.4, UL 10C, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Aluminum Arm 22103077TRH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.