Arm, Aluminum, 4110 Series Surface Mounted Closers, Non Handed, VARIES
Mfr # 4110-3049SCNS AL
Zoro # G3929180
product price:Â $414.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4110-3049SCNS AL
Zoro #
G3929180
UPC #
-
Country of Origin
United States
Dimensions
Length
11 1/4 in
Spring Size - Maximum
5
Spring Size - Minimum
1
Overall Length
11 1/4 in
Details
Item
Arm
Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Spring Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Hold Open Arm
Standards
ANSI A156.4 Grade 1, BAA, UL10C Listed
Arm Material
Forged Steel
For Use with Closer Series
4110
Compatible Brand
LCN
ADA Compliant
Yes
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
4110, 4110T
Description
Hold Open Arm,Slvr,11-1/4 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.