Arm, Aluminum, 4110 Series Surface Mounted Closers, Non Handed, VARIES

  • Mfr # 4110-3077EDA AL

  • Zoro # G8325161


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4110 Series Surface Mounted Closers
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-3077EDA AL
Zoro #
G8325161
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in
Spring Size - Minimum
1
Spring Size - Maximum
5
Overall Length
12 3/4 in

Details

Item
Arm
Closer Series
4110 Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Includes
Hardware
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Accessory Type
Door Closer Arm
Arm Material
Steel
For Use with Closer Series
4110
Includes Hardware
Hardware Included
Compatible Series
4110, 4110T
Compatible Brand
LCN
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
ADA Compliant
Yes

Description

Door Closer Arm, For Use With Commercial Doors, Finish Aluminum, Color Silver, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.