Shop LCN
See all product information
Create Account
Arm, Aluminum, Left Hand, Cast Iron
- Mfr # 4410ME3077LAL
- Zoro # G5487975
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4410ME3077LAL
- Zoro #
- G5487975
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Finish
- Aluminum
- Color
- Aluminum
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- For Use With
- Heavy Duty Closer/Holder
- Arm Type
- Long
- Interior/Exterior
- Interior
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
- For Use with Closer Series
- 4410ME
Description
Aluminum Arm 4410ME3077L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.