Shop LCN

Arm and Forearm, Aluminum, Non Handed, Aluminum

  • Mfr # 464077AL
  • Zoro # G5640268

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Interior/Exterior
Interior and Exterior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
464077AL
Zoro #
G5640268
UPC #
-
Country of Origin
United States
Item
Arm and Forearm
Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4640
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Aluminum Arm 464077

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.