Arm, Bright Chrome, Right Hand, Cast Iron
Mfr # 31303077T26RH
Zoro # G4899126
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Chrome
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Concealed Closer
Arm Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31303077T26RH
Zoro #
G4899126
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Bright Chrome
Color
Bright Chrome
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Concealed Closer
Arm Type
Standard
Interior/Exterior
Interior
Accessory Type
Standard Arm
For Use with Closer Series
3130
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Bright Chrome Arm 31303077T26RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.