Arm, Dark Bronze, 9530 Series, Dark Bronze, Standard Arm Type
Mfr # 95303077TANDKBRH
Zoro # G3703018
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Closer Series
9530 Series
Color
Dark Bronze
Material
Cast Aluminum
Hand Orientation
Right Hand
For Use With
Swing Door Operator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95303077TANDKBRH
Zoro #
G3703018
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
9530 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Aluminum
Hand Orientation
Right Hand
For Use With
Swing Door Operator
Arm Type
Standard
Accessory Type
Standard Arm
For Use with Closer Series
9530
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Anodized Dark Bronze Arm 95303077TANDRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.