Arm, Satin Bronze, Non Handed, Cush-N-Stop Arm Type
Mfr # 48403077CNS10
Zoro # G3764855
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48403077CNS10
Zoro #
G3764855
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Satin Bronze
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush Arm
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4640
Description
Satin Bronze Arm 48403077CNS10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.