Arm, Satin Chrome, 4310ME Series, Left Hand, Swing Free Arm Type

  • Mfr # 4310ME3077SF26DLH

  • Zoro # G5482034


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4310ME Series
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310ME3077SF26DLH
Zoro #
G5482034
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
4310ME Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Arm Type
Swing Free
Interior/Exterior
Interior
For Use with Closer Series
4310ME
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101

Description

Satin Chrome Arm 4310ME3077SF26DLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.