Arm Screw, Aluminum, 1460, Gray
Mfr # 1460-159 AL
Zoro # G3929899
product price: $9.39
/eaKey Features
Accessory Type
Arm Screw
Closer Series
1460
Color
Gray
Finish
Aluminum
Length
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460-159 AL
Zoro #
G3929899
UPC #
-
Country of Origin
United States
Dimensions
Length
3/8"
Overall Length
3/8 in
Details
Item
Arm Screw
Accessory Type
Arm Screw
Closer Series
1460
Color
Gray
Finish
Aluminum
For Use With
1460 Closer
Interior/Exterior
Interior and Exterior
Product Type
Arm Screw
Compatible Series
1460
Description
Arm Screw, Finish Aluminum, Color Gray, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.