Arm, Sprayed Brass, Right Hand, Standard Security Arm Type
Mfr # 2210DPS3077TBRASSRH
Zoro # G4854913
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Right Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210DPS3077TBRASSRH
Zoro #
G4854913
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Sprayed Brass
Hand Orientation
Right Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2210DPS
Description
Sprayed Brass Arm 2210DPS3077TSBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.