Arm with Auxiliary Shoe, Brass, Non Handed, Regular Arm Type
Mfr # 1260307762ABRASS
Zoro # G4786399
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1260307762ABRASS
Zoro #
G4786399
UPC #
-
Country of Origin
United States
Details
Item
Arm with Auxiliary Shoe
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Regular
Interior/Exterior
Interior and Exterior
For Use with Closer Series
1260
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Sprayed Brass Arm 12603077/62ASB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.