Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Equalizer 4600 Series Sized 1-4 Sprayed Dark Bronze Top Jamb Pull Side Mount Power Operator

  • Mfr # 4631-STD DKBRZ

  • Zoro # G311940047


product price: $7,416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4631-STD DKBRZ
Zoro #
G311940047
UPC #
840067661048
Country of Origin
United States

Description

The 4630 Series operators are designed primarily for manually opening applications that sometimes require an automatic opening. The closers are backed by a 2-year limited warranty, are UL and cUL listed, meet ANSI/BHMA 156.19, meet the American Disabilities Act ADA and ANSI A117.1 requirements for accessibility. The 4630 Series is best for multi-door applications and provides easy access for the elderly and people with disabilities. The digital control box provides fast and accurate adjustments and the No Destruct drive system resists damage.Top jamb pull side mount power operatorFor use with exterior doors up to 42 in., for use with interior doors up to 54 in.120VAC at 1.5 AmpOnboard power supply90 Deg to 170 Deg swing33-1/2 in. x 4-3/8 in. unit dimension225 lbs. maximum door weightANSI A117.1, A156.19, grade 1, UL 10B, UL 10C, ADA2-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.