Shop SARGENT
See all product information
Create Account
Grade 1 Rim Exit, Wide Stile Pushpad, 36in Fire Rated, L Keyed Electric Lever, Satin Stainless Stee
- Mfr # 12-8875F-24V ETL LHR 32D
- Zoro # G316469239
product price:Â
$
3,382.99
/ea
Free Shipping & Returns
Key Features
Series
8800
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-8875F-24V ETL LHR 32D
- Zoro #
- G316469239
- UPC #
- 197163339488
- Country of Origin
- United States
- Series
- 8800
- Exit Device Type
- Rim
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Fire Rated
- 3 Hours {A}
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- VARIES
- Color
- Satin Stainless Steel
- Fire Rating - Door Hardware
- 3 hr {A}
- Type
- Rim
Dimensions
- For Door Thickness
- 1-3/4 to 2-1/4
- Door Width
- 33 to 36
- Fits Stile Width
- 4-3/4 in
- Depth
- 3 in
- Length (In.)
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.