This item is Discontinued.

Lcn Automatic/Manual, LCN 9542, Swing Door Operator 9542REGANCLRRHHDR36

Automatic/Manual, LCN 9542, Swing Door Operator (Discontinued)

  • Mfr # 9542REGANCLRRHHDR36
  • Zoro # G3704269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9542REGANCLRRHHDR36
Zoro #
G3704269
UPC #
-
Country of Origin
United States

Details

Item
Swing Door Operator
Closer Mounting Style
Surface Single Door
Closer Series
LCN 9542
Finish
Anodized Clear
Hand Orientation
Right Hand
Automatic/Manual
Automatic/Manual
Category Type
Surface-Mounted
Standards
Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts

Description

Anodized Clear Operator 9542ANCLRRH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.