Black Arm 402049FLBLKLH, Black, Cast Iron, Left Hand, Fusible Link Arm Type
- Mfr # 402049FLGLBLKLH
- Zoro # G8211483
product price:Â
$
72.49
/ea
Key Features
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Fusible Link
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402049FLGLBLKLH
- Zoro #
- G8211483
- UPC #
- -
- Country of Origin
- United States
- Item
- Black Arm 402049FLBLKLH
- Finish
- Black
- Color
- Black
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- Arm Type
- Fusible Link
Description
Black Arm 402049FLBLKLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.