Bright Brass Arm 40303049EDA3RH, Bright Brass, Cast Iron, Right Hand, 4030 Series

  • Mfr # 40303049EDA3RH

  • Zoro # G8221134


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40303049EDA3RH
Zoro #
G8221134
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Arm 40303049EDA3RH
Closer Series
4030 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Right Hand

Description

Bright Brass Arm 40303049EDA3RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.