Shop LCN
See all product information
Create Account
Bright Brass Closer 4021TH3LH
- Mfr # 4021TH3LH
- Zoro # G8216898
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Push Side
Closer Type
Hold Open
Finish
Bright Brass
Hand Orientation
Left Hand
Includes
Thru Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4021TH3LH
- Zoro #
- G8216898
- UPC #
- -
- Country of Origin
- United States
- Item
- Bright Brass Closer 4021TH3LH
- Closer Mounting Style
- Top Jamb Push Side
- Closer Type
- Hold Open
- Finish
- Bright Brass
- Hand Orientation
- Left Hand
- Includes
- Thru Bolts
Description
Bright Brass Closer 4021TH3LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.