Shop All Door Closer Covers
Lcn
Door Closer Cover, 13In, Aluminum
Mfr # 4040XP-72 AL
Zoro # G8188941
original price:
$40.81
23% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Cover
- Color Silver
- Finish Aluminum
- Length 13 in
- For Use With Commercial Doors
Product Information
- Brand Lcn
- MFR # 4040XP-72 AL
- Zoro # G8188941
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 13 in |
Details
Description
Door Closer Cover, For Use With Commercial Doors, Finish Aluminum, Color Silver, Length 13 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Aluminum 4in Kick Down Door Holder Bright Brass Finish (FS4553AL)
- REV-A-SHELF Rev-A-Shelf 16 BarRestaurant Stemware Holder (3150-16SN)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- RANDALL 4' Clear Satin Anodized Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- HAGER Aluminum Cover 5202ALM (88651)
- Lcn Door Closers & Accessories