Door Closers, Black, Non-Handed, Hydraulic
Mfr # 1461-REG 693
Zoro # G216506669
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Hand Orientation
Non-Handed
Series
1460
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1461-REG 693
Zoro #
G216506669
UPC #
197163326532
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Details
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Hand Orientation
Non-Handed
Series
1460
Color
Black
Standards
BAA Qualified
Item
Door Closers
Door Weight - Maximum
8.5 lb
Stop Type
Spring
ANSI/BHMA Finish
Black Painted
Compatible Series
1460
Interior/Exterior Use
Interior/Exterior
Closer Cycles
2,000,000
Compatible Brand
LCN
Product Type
Regular or Top Jamb Surface Closer
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Performance Grade
1
Description
Door Closers, Hydraulic, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.