Door Closers, Gray, Non-Handed, Aluminum
Mfr # 2030-3038 689
Zoro # G416506223
product price:Â $91.45
/ea
Free Shipping & Returns
Key Features
Arm Type
Track
Hand Orientation
Non-Handed
ADA Compliant
Yes
Standards
BAA Qualified
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2030-3038 689
Zoro #
G416506223
UPC #
197163326808
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
28 in
Interior Door Width - Minimum
28 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
42 in
Details
Item
Door Closers
Arm Type
Track
Hand Orientation
Non-Handed
ADA Compliant
Yes
Standards
BAA Qualified
Color
Gray
Material
Aluminum
Series
2030
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Product Type
Slide Track
Compatible Brand
LCN
Compatible Series
2030
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.