Door Closers, Hold Open, Black, Non-Handed

  • Mfr # 1461-H 693

  • Zoro # G916506617


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Hand Orientation
Non-Handed
Color
Black
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-H 693
Zoro #
G916506617
UPC #
197163326525
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in

Details

Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Hand Orientation
Non-Handed
Color
Black
ADA Compliant
Yes
Item
Door Closers
Series
1460
Closer Type
Hold Open
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Black Painted
Interior/Exterior Use
Interior/Exterior
Product Type
Regular or Top Jamb Surface Closer
Stop Type
Spring
Closer Cycles
2,000,000
Compatible Brand
LCN
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Compatible Series
1460
Performance Grade
1

Description

Door Closers, Hydraulic, Closer Type Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.