Shop LCN
See all product information
Create Account
Manual, Hydraulic, 2030 Series Concealed Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 2034-H RH AL
- Zoro # G9232224
product price:Â
$
1,150.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
2030 Series Concealed Closers
Closer Type
Slide Track Arm Standard with Hold Open
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2034-H RH AL
- Zoro #
- G9232224
- UPC #
- 840067659984
- Country of Origin
- United States
Dimensions
- Housing Depth
- 3-23/32"
- Housing Height
- 1-5/8"
- Housing Length
- 21-7/8"
Details
- Item
- Door Closer
- Closer Mounting Style
- Concealed Overhead
- Closer Performance
- Heavy Duty
- Closer Series
- 2030 Series Concealed Closers
- Closer Type
- Slide Track Arm Standard with Hold Open
- Color
- Aluminum
- Finish
- Sprayed Aluminum
- Hand Orientation
- Right Hand
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 2030 Series Grade 1 Concealed Door Closer, Hold Open Arm, Size 4, Sprayed Aluminum Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.